Motion
SHUSTER SS6003 2RS

SHUSTER CORP
SHUSTER SS6003 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #02084274
MFR #SHUSTER SS6003 2RS
Price$35.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SS6003 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #02084274
MFR #SHUSTER SS6003 2RS

Mfr description
SS6003-2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.59/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Closure Type
    Double Sealed
  • Description
    SS6003-2RS BRG
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER SS6003 2RS is a 17 mm bore radial/deep groove ball bearing with 35 mm OD, 10 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER SS6003 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    SS6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)