Specifications
Dimensions
- Bore Diameter20 mm
- Inner Ring Width12 mm
- Outside Diameter42 mm
- Overall Width12 mm
Details
- Bearing MaterialStainless
- Bore TypeStraight
- Cage MaterialStainless
- Closure TypeDouble Shielded
- DescriptionSS6004 -ZZ BRG
- Finish CoatingUncoated
- Long DescriptionThe SHUSTER SS6004 ZZ is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 12 mm width, straight design, double shielded type.
- Manufacturer Catalog NumberSHUSTER SS6004 ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesSS6000
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingRadial Ball Bearing