Specifications
Dimensions
- Bore Diameter17 mm
- Inner Ring Width12 mm
- Outside Diameter40 mm
- Overall Width12 mm
Details
- Bearing MaterialStainless
- Bore TypeStraight
- Cage MaterialStainless
- Closure TypeDouble Shielded
- DescriptionSS6203 -ZZ BRG
- Finish CoatingUncoated
- Long DescriptionThe SHUSTER SS6203 ZZ is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double shielded type.
- Manufacturer Catalog NumberSHUSTER SS6203 ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesSS6200
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingRadial Ball Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)