Motion
889324
FDC1-20-0-44 Flow Control Valve
MI ITEM #02084303
MFR #889324
Price$800.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-20-0-44 Flow Control Valve
MI ITEM #02084303
MFR #889324

Mfr description
FDC1-20-0-44 FLOW DIVIDER VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.65/each

Specifications

Dimensions

  • Overall Height
    4.10 in
  • Overall Length
    7.00 in
  • Overall Width
    2.50 in

Details

  • Action
    Flow Divider Combiner
  • Ambient Temperature Range
    -40°C to +120 °C
  • Flow Divisions
    70 gpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Torque Into Cavity
    128-155 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)