Motion
2VP65X 1 5/8

BROWNING
2VP65X 1 5/8

Variable Pitch Pulley - 2VP Series, 2 Groove, 5V, A, 4L, B, 5L Belt Section Size, 1.6250 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02084313
MFR #2VP65X 1 5/8
Price$464.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP65X 1 5/8

Variable Pitch Pulley - 2VP Series, 2 Groove, 5V, A, 4L, B, 5L Belt Section Size, 1.6250 in Bore, 6.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02084313
MFR #2VP65X 1 5/8

Mfr description
2VP65 X 1-5/8
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$464.82/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    1.6250 in
  • Datum Diameter
    5.7000 in (A) (Max) 6.0000 in (B) (Max) 4.8000 in (B) (Min)
  • Face Width
    1-5/8 to 2-3/8 in
  • Keyway Size
    3/8 x 3/16 in, 9.53 x 4.76 mm
  • Length Through Bore
    3.2500 in
  • Maximum Pitch Diameter
    5.2000 in (3V) Max 6.4000 in (5V) Max
  • Minimum Pitch Diameter
    4.7 (A/4L) in, 4.8 (B/5L) in, 5.2 (5V) in
  • Outside Diameter
    6.5000 in
  • Overall Width
    6.5000 in
  • Weight
    12.32 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    2VP65X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460422534
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    2VP
  • UPC_NO
    662460422534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)