Motion
FA 2.5 RSB

LOVEJOY INC
FA 2.5 RSB

69790403864 Gear Coupling Hub - 2.5, Rough Stock Bore
MI ITEM #02084406
MFR #FA 2.5 RSB
List Price$501.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 2.5 RSB

69790403864 Gear Coupling Hub - 2.5, Rough Stock Bore
MI ITEM #02084406
MFR #FA 2.5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$501.21/each for your price

Overview

Mfr description
FA-2.5-HUB-RSB

Specifications

  • Coupling Size Code
    2.5
  • Bore Type
    Rough Stock
  • Length Through Bore
    3.0300 in
  • Coupling Overall Length
    6.2500 in
  • Hub Diameter
    4.6300 in
  • Torque Capacity
    69300 in
  • Maximum Bore
    3.2500 in
  • Distance Between Shafts
    0.1900 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904038644
  • UPC_NO
    697904038644
  • Weight
    14.22 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text