Motion
193-0137-001
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Standard, 489 cm³/r Max Geometric Displacement
Mi Item #02084478
MFR #193-0137-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Standard, 489 cm³/r Max Geometric Displacement
Mi Item #02084478
MFR #193-0137-001

Mfr description
193-0137-001 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Connection Size
    .5625-18 Unf-2b O-ring Port Size -6
  • Output Shaft Size
    1-1/4 in 14T Spline

Details

  • Actual Mounting Flange
    4-Bolt Flange - Magneto - With 3-1/4 In. Pilot Dia.
  • Displacement
    29.84 in³/r
  • Max Operating Temperature
    180 °F
  • Maximum RPM-Continuous
    280 rpm
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    001 Design - 21601-000 - 1 Required
  • Replacement Buna Seal Kit
    001 Design - 61267-000 - 1 Required
  • Replacement Drive - Sold Separately
    001 Design - 21371-012 - 1 Required
  • Replacement Drive Valve
    001 Design - 8433-000 - 1 Required
  • Replacement Geroler - Sold Separately
    001 Design - 21625-010 - 1 Required
  • Replacement Housing Bearing Side Fnt
    001 Design - 21578-008 - 1 Required
  • Replacement Long Cap Screw Cap End
    001 Design - 14384-032 - 4 Required
  • Replacement Plate Valve
    001 Design - 21722-000 - 1 Required
  • Replacement Rear Housing
    001 Design - 21602-001 - 1 Required
  • Replacement Valve Sold Separately
    001 Design - 23047-000 - 1 Required
  • Replacement Viton Seal Kit
    001 Design - 61274-000 - 1 Required
  • Replacement Wear Place
    001 Design - 22026-000 - 1 Required
  • Rplc Output Shaft And Bearing Kit
    001 Design - 21618-004 - 1 Required
  • Series
    2000 - 2-Speed - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)