Motion
0790
DC Drive - 1/6 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-10 Rated, 50/60 Hz, NEMA 1
Mi Item #02084585
MFR #0790
Price$505.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/6 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-10 Rated, 50/60 Hz, NEMA 1
Mi Item #02084585
MFR #0790

Mfr description
0790 CONTROL
  • Operates off 115 Volt AC line
  • Filtered DC output for cooler motor operation, longer brush life, lower audible noise, and wider speed range
  • Dip switches to easily calibrate control for different motor sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$505.05/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    Rated for continuous operation in 40°C ambient with no additional heat sink. Drives Bodine 130V Permanent Magnet DC Motors. Drives 90V "SCR duty" and 130V "PWM duty" permanent magnet DC motors made by other manufacturers.
  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Continuous Current
    1.25 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-10
  • Enclosure Type
    NEMA 1
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog
  • Horsepower
    1/6 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/6 hp
  • Peak Current
    2.5 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)