Overview
Mfr description
DH32-SNW-507 046981 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter5.4375 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046981
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data