Motion
FFH12 34SAE F

FASTER
FFH12 34SAE F

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 5075 psi psi, 3/4 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #02084847
MFR #FFH12 34SAE F
Price$53.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH12 34SAE F

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 5075 psi psi, 3/4 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #02084847
MFR #FFH12 34SAE F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.02/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Force-to-Connect
    49.0 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Flow Rate
    42.27 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00070 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
2FFI34-34SAE F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text