Motion
2309 M/VQ335

SKF
2309 M/VQ335

Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, CN
MI ITEM #02084848
MFR #2309 M/VQ335
Your Price$1,032.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2309 M/VQ335

Self-Aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, CN
MI ITEM #02084848
MFR #2309 M/VQ335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,032.38/each(List $1,288.03)

Overview

Mfr description
2309 M/VQ335 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Inner Ring Width
    1.4173 in / 36 mm
  • Series
    2300
  • UPC_NO
    7316570816921
  • Weight
    3.1 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2309 M/VQ335 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2309 M/VQ335
  • Radial Dynamic Load Capacity
    12130 lbf
  • Radial Static Load Capacity
    3730 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2309 M/VQ335 Bearing includes 45 mm straight bore, open closure, 100 mm OD, 36 mm width; heavy-duty bearing for machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text