Motion
KH210-31
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Eccentric Collar Locking
MI ITEM #02084871
MFR #KH210-31
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Eccentric Collar Locking
MI ITEM #02084871
MFR #KH210-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.7188 in
  • Outer Ring Width  
    0.7870 in
  • Outside Diameter  
    3.5433 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Contact Seal
  • Series
    KH200
  • UPC_NO
    0808250117864

Overview

Mfr description
KH210-31 1-15/16 ECCENTRIC COLLAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought