Motion
KH201-8
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Eccentric Collar Locking
MI ITEM #02084875
MFR #KH201-8
Price$26.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Eccentric Collar Locking
MI ITEM #02084875
MFR #KH201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.68/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    1.1250 in
  • Outer Ring Width  
    0.4720 in
  • Outside Diameter  
    1.5748 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Seal Type
    Contact Seal
  • Series
    KH200
  • UPC_NO
    0808250100293

Overview

Mfr description
KH201-8 1/2 ECCENTRIC COLLAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought