Motion
PHSA8L
PHSA - Pilloball - Rod End Die-cast Lubrication Type w/ Female Left Hand Thread: M8x1.25, Bore Diameter: 8 mm
MI ITEM #02084968
MFR #PHSA8L
List Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSA - Pilloball - Rod End Die-cast Lubrication Type w/ Female Left Hand Thread: M8x1.25, Bore Diameter: 8 mm
MI ITEM #02084968
MFR #PHSA8L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.49/each for your price

Overview

Mfr description
PHSA 8L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -20 to 150 °C
  • Head Diameter
    24 mm
  • Ball Diameter
    15.88 mm
  • Length To Ball Center
    36 mm
  • Overall Height
    48 mm
  • Shank Thread Length
  • Series
    PHSA
  • UPC_NO
    4549557048791
  • Manufacturer Catalog
  • Weight
    0.10 lbs
  • Maximum Outside Diameter
    24 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought