Motion
21750-0850

GARLOCK KLOZURE
21750-0850

Klozure® Excluder Seal - 34.449 in Shaft Diameter, 34.449 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Nitrile Material
Mi Item #02084988
MFR #21750-0850
Price$2,083.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21750-0850

Klozure® Excluder Seal - 34.449 in Shaft Diameter, 34.449 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Nitrile Material
Mi Item #02084988
MFR #21750-0850

Mfr description
145A2 NIT 32.680"-34.450"ID U/C
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.40/each

Specifications

Dimensions

  • Shaft Diameter
    34.449 in
  • Shaft Or Inside Diameter Range
    34.449 in
  • Weight
    1.37 lbs
  • Width
    0.969 in

Details

  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Catalog Number
    21750-0850
  • Manufacturer Upc Number
    717744026271
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Series
    145A2
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744026271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)