Motion
3404
DC Brushless Electric Motor - Brushless, Brushless, 1/8 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #02085010
MFR #3404
Price$612.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Brushless Electric Motor - Brushless, Brushless, 1/8 hp hp, 130 V, 2500 rpm rpm, TENV
MI ITEM #02085010
MFR #3404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$612.72/each

Specifications

Dimensions

  • Overall Depth
    2.378 in
  • Overall Dimensions
    4.57
  • Overall Height
    2.37 in
  • Overall Width
    4.57 in

Details

  • Base RPM
    2500 rpm
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV
  • Feedback Type
    Hall Sensor
  • Full Load Torque
    50 in-oz
  • Manufacturer Catalog
  • Motor Family
    Brushless
  • Motor Horsepower
    1/8 hp
  • Motor Type
    Brushless
  • Standards Met
    CE, CSA, UL

Overview

Mfr description
3404 1/8 HP BRUSHLESS DC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought