1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
28DU28
Die & Mold Plain-Bearing - 1.5000 in Bore, 1.9375 in OD, 1.7500 in Length, Lead, PTFE Material
MI ITEM #
02085034
MFR #
28DU28
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 28DU28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
28DU28
Die & Mold Plain-Bearing - 1.5000 in Bore, 1.9375 in OD, 1.7500 in Length, Lead, PTFE Material
MI ITEM #
02085034
MFR #
28DU28
Mfr description
28DU28 METAL-POLYMER - IMPERIA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
1.5000 in
Outside Diameter
1.9375 in
Overall Length
1.7500 in
Details
Bushing Material
Lead, PTFE
Bushing Type
Plain Sleeve
Groove Type
Plain Interior
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items