Motion
BLK1159
Combination Wrench - 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size
MI ITEM #02085063
MFR #BLK1159
List Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size
MI ITEM #02085063
MFR #BLK1159

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$24.04/each for your price

Overview

Mfr description
BLK1159 WR;COMB;BK;5/16
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950213965
  • UPC_NO
    697950213965
  • Weight
    .06 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought