Motion
28H300 SD
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 28 Tooth, 4.4045 in OD, 3 in Belt Width
Mi Item #02085084
MFR #28H300 SD
Price$328.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 28 Tooth, 4.4045 in OD, 3 in Belt Width
Mi Item #02085084
MFR #28H300 SD

Mfr description
28H300 SD TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.21/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    3 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    3-3/8 in
  • Flange Outside Diameter  
    4.697 in
  • Length Through Bore
    3.375 in
  • Maximum Bore
    2.0000 in
  • Maximum Bore Size
    2.0000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    4.4045 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.456 in
  • Weight
    6.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151809
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    697950151809
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)