Motion
7149-A4
Oil Pump - Bucket Hand Pump, Oil, 0.33 oz/stroke Flow Rate, 5 gal Compatible Container Size
MI ITEM #02085177
MFR #7149-A4
Your Price$1,376.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Bucket Hand Pump, Oil, 0.33 oz/stroke Flow Rate, 5 gal Compatible Container Size
MI ITEM #02085177
MFR #7149-A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,376.09/each(List $1,981.57)

Overview

Mfr description
7149-A4 BUCKET PUMP ASSEMBLY
  • Offers variable pressure between 2,500 and 5,000 psi
  • Adjustable lever has three positions to adapt pump to lubricant type and operating conditions

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Bucket Hand Pump
  • Compatible Container Size
    5 gal (US)
  • Flow Rate
    0.33 oz/stroke
  • Outlet Thread Connection
    3/8 NPTF in
  • Maximum Operating Pressure
    5000 psi
  • Hose Length
    5 ft
  • Includes
    Container
  • UPC_NO
    098468106129
  • Features & Benefits
    • Offers variable pressure between 2,500 and 5,000 psi • Adjustable lever has three positions to adapt pump to lubricant type and operating conditions
  • Type
    Oil
  • Weight
    21.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text