Motion
BHI-14
Bearhug Locknut - 2.750-16 Thread Size, 3.7500 in OD, 3.3750 in Face Dia., 0.6880 in Width, Hardened Alloy Steel
MI ITEM #02085190
MFR #BHI-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.750-16 Thread Size, 3.7500 in OD, 3.3750 in Face Dia., 0.6880 in Width, Hardened Alloy Steel
MI ITEM #02085190
MFR #BHI-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHI-14 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Hardened Alloy Steel
  • Overall Width
    0.6880 in
  • Thread Direction
    Right Hand
  • Series
    BHI
  • Axial Load
    43900 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought