Motion
1110T HUB 4.3750 NON-STK 1 X 1/2 KW

FALK
1110T HUB 4.3750 NON-STK 1 X 1/2 KW

Grid Coupling Hub - 1110 Coupling Size Code, Finished w/ Keyway Bore, 4.3750 in Bore Diameter
MI ITEM #02085194
MFR #1110T HUB 4.3750 NON-STK 1 X 1/2 KW
Price$925.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB 4.3750 NON-STK 1 X 1/2 KW

Grid Coupling Hub - 1110 Coupling Size Code, Finished w/ Keyway Bore, 4.3750 in Bore Diameter
MI ITEM #02085194
MFR #1110T HUB 4.3750 NON-STK 1 X 1/2 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$925.56/each

Specifications

Dimensions

  • Bore Diameter  
    4.3750 in
  • Coupling Size
    1110
  • Coupling Size Code
    1110
  • Keyway Size
    1 x 1/2 in
  • Outside Diameter
    6.3125 in
  • Overall Length
    8.7500 in
  • Weight
    29.35 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147883
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934147883

Overview

Mfr description
1110T HUB 4.3750 NON-STK 1 X 1/2 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text