Motion
6002361
IC354 Grade TiCN/TiN coated Carbide Neutral Cut DGN-Style Double-Ended Grooving & Turning Insert
Mi Item #02085549
MFR #6002361
Price$93.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide Neutral Cut DGN-Style Double-Ended Grooving & Turning Insert
Mi Item #02085549
MFR #6002361

Mfr description
6002361 DGN 4003C IC354
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.63/each

Specifications

Dimensions

  • Corner Radius
    0.3 mm
  • Insert Length
    18.8 mm
  • Maximum Cutting Width  
    4 mm

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    C
  • Coolant Delivery
    Internal
  • Cutting Direction
    Neutral
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    DGN 4003C
  • Insert Style
    DGN
  • Manufacturer Grade
    IC354
  • Material
    Carbide
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)