Motion
3100562
Indexable Face or Shell Mill - 6 in Cutting Diameter, 0.465 in Depth of Cut
MI ITEM #02085587
MFR #3100562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 6 in Cutting Diameter, 0.465 in Depth of Cut
MI ITEM #02085587
MFR #3100562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3100562 F90SD D6.00-2.00-12

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Connection Type
    Shank
  • Helical Mill
    No
  • Toolholder Style
    F90SD
  • Insert Style
    S/QDM
  • Arbor Size
  • Number of Inserts
    10
  • Coolant Delivery
    External
  • Overall Length
    2 in
  • Shank Diameter
    2 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    F90SD D6.00-2.00-12
  • Complete Insert Style Comp
    S/QDM. 12...

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text