Motion
2300514
Indexable Grooving or Cut-Off Blade, SGFH Blade Style, Double End, Blade for Tool Block
MI ITEM #02085588
MFR #2300514
Price$366.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, SGFH Blade Style, Double End, Blade for Tool Block
MI ITEM #02085588
MFR #2300514

Mfr description
2300514 SGFH 26-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.68/each

Specifications

Dimensions

  • Blade Height
    26 mm
  • Blade Length
    110 mm
  • Cutting Height
    21.4 mm
  • Max Workpiece Diameter
    75 mm
  • Maximum Cutting Width
    3.53 mm
  • Minimum Cutting Width
    2.7 mm
  • Seat Size
    2.4 mm

Details

  • Blade Design
    Blade for Tool Block
  • Blade Type
    SGFH
  • Coolant Delivery
    Internal
  • Cutting Direction
    Neutral
  • Full Blade Style Code
    SGFH 26-3
  • Series
    SELF-GRIP
  • Single Or Double End
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)