Motion
7000219
Countersunk Head Screw, Tool Style Code: SR 14-591, Torx SIze: T20, Thread SIze: M5x0.8mm
MI ITEM #02085591
MFR #7000219
List Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersunk Head Screw, Tool Style Code: SR 14-591, Torx SIze: T20, Thread SIze: M5x0.8mm
MI ITEM #02085591
MFR #7000219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.53/each for your price

Overview

Mfr description
7000219 SR14-591 INSERT

Specifications

  • Tool Style Code
    SR 14-591
  • Screw Type
    Countersunk Head Screw
  • Hardware Comp
    Insert
  • Torx Size
    T20
  • Thread Size
    M5x0.8 mm
  • Screw Length
    13.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought