Motion
10-525
MI ITEM #02085798
MFR #10-525
List Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02085798
MFR #10-525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.41/each for your price

Overview

Mfr description
10-525 KNIFES

Specifications

  • Retractable Blade
    Retractable
  • Blade Type
    Angled
  • Number Of Blades
    3
  • Blade Storage Capacity
    10
  • For Use With
    10-525, 11-530
  • UPC_NO
    076174105254
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought