Motion
11-301
Utility Knife or Razor Blade - Alloy Steel
Mi Item #02085800
MFR #11-301
Price$2.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Alloy Steel
Mi Item #02085800
MFR #11-301

Mfr description
11-301 BLADE
  • High carbon steel
  • Blade sections snap off providing fresh, sharp cutting points
  • Eight cutting points per blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.89/pk

Specifications

Dimensions

  • Thickness
    0.02 in
  • Weight
    0.06 lbs
  • Width
    18 mm

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    3
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Quick Point Blade
  • UPC_NO
    076174113013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)