Motion
11-515
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.009 in
Mi Item #02085801
MFR #11-515
Price$11.67/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.009 in
Mi Item #02085801
MFR #11-515

Mfr description
11-515 BLADES T SINGLE EDGE RAZOR (100)
  • Steel backed high carbon steel blade fits all standard razor blade tools
  • Replacement blades for Stanley® 28-100 and 28-500 scrapers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/pk

Specifications

Dimensions

  • Thickness
    0.009 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
  • UPC_NO
    076174115154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)