Motion
33-115
Powerlock Tape Measure - 10 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02085809
MFR #33-115
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 10 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02085809
MFR #33-115

Mfr description
33-115 1/4 X 10 W/DIAMETER SCALE TAPE
  • Back of blade provides scale that measures up to 3' diameters
  • Polymer-coated blade withstands abrasion for long life
  • Chrome high-impact ABS case is job site tough
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Blade Width
    1/4 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    0.14 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174331158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)