Motion
33-312
Powerlock Tape Measure - 12 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
MI ITEM #02085810
MFR #33-312
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 12 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
MI ITEM #02085810
MFR #33-312

Mfr description
33-312 TAPE RULE 3/4" X 12'
  • Chrome coated ABS plastic is durable and suitable for heavy-duty use
  • Mylar polyester film extends life of entire blade
  • Secure blade lock won't creep during measurements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    2.90 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    Metal
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174333121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)