Motion
33-425
Powerlock Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
MI ITEM #02085812
MFR #33-425
Price$39.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
MI ITEM #02085812
MFR #33-425

Mfr description
33-425 TAPE MEASURE
  • 7 FT. BLADE STANDOUT: For routine, pro-grade measuring
  • LONG BLADE LIFE: With Mylar polyester film coating
  • HIGH-IMPACT CASE DEFENDS AGAINST DAMAGE: Chrome ABS enclosure is jobsite strong
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.06/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Standout Length
    7 ft
  • Weight
    0.89 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174334258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)