Motion
42-465
9 in Magnetic Cast Aluminum Torpedo Level
Mi Item #02085860
MFR #42-465
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in Magnetic Cast Aluminum Torpedo Level
Mi Item #02085860
MFR #42-465

Mfr description
42-465 LEVEL ALUMINUM TORPEDO LEVEL(MAG)
  • Durable, heavy duty cast aluminum frame with large top read vial window
  • Tinted 360 degree vials for easy reading
  • Ideal for pipe and conduit work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Contents
    3 Vials (1 Level, 1 Plumb, 1 45°), Magnetic Base
  • Depth
    0.8 in

Details

  • Accuracy
    0.002 in/in
  • Case Included
    No
  • Color
    Silver/Yellow
  • Legs Included
    No
  • Level Type
    Torpedo
  • Material
    Aluminum
  • Number Of Vials
    3
  • Number Of Vials Measuring Level
    3
  • Number Of Vials Measuring Plumb
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)