Motion
88906 PSA CLOTH DISC 348D 12"XNH 36 X-WEIGHT

3M
88906 PSA CLOTH DISC 348D 12"XNH 36 X-WEIGHT

Cloth Disc - 12.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit, Brown Color
Mi Item #02086143
MFR #88906 PSA CLOTH DISC 348D 12"XNH 36 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88906 PSA CLOTH DISC 348D 12"XNH 36 X-WEIGHT

Cloth Disc - 12.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit, Brown Color
Mi Item #02086143
MFR #88906 PSA CLOTH DISC 348D 12"XNH 36 X-WEIGHT

Mfr description
88906 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    12.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Finishing, Grinding, Deburring
  • Attachment Method
    PSA
  • Backing Material
    Cloth
  • Coat Type
    Closed
  • Color
    Brown
  • Grit Number
    36
  • Manufacturer Stock Number
    60440202202
  • Manufacturer Upc Number
    00051144889068
  • Material Application
    Dimensioning, Intermediate Sanding, Orbital Sanding, Defect Removal, Flat Areas, Random Orbital Sanding, Blending
  • Max Rpm
    2000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144889068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)