Motion
04018 UNITIZED WHEEL MANDREL 936 2-1/16"X1/4"X3/4"PLASTIC

3M
04018 UNITIZED WHEEL MANDREL 936 2-1/16"X1/4"X3/4"PLASTIC

3M™ Unitized Wheel Mandrel 936, 2-1/16 in x 1/4 in x 3/4 in Plastic, 5 per case
Mi Item #02086144
MFR #04018 UNITIZED WHEEL MANDREL 936 2-1/16"X1/4"X3/4"PLASTIC
Price$19.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04018 UNITIZED WHEEL MANDREL 936 2-1/16"X1/4"X3/4"PLASTIC

3M™ Unitized Wheel Mandrel 936, 2-1/16 in x 1/4 in x 3/4 in Plastic, 5 per case
Mi Item #02086144
MFR #04018 UNITIZED WHEEL MANDREL 936 2-1/16"X1/4"X3/4"PLASTIC

Mfr description
04018 UNITIZED WHEEL MANDREL 936
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.99/each

Specifications

Dimensions

  • Overall Length
    0.25 in

Details

  • For Use With
    Grinding Wheels
  • Manufacturer Stock Number
    61986508259
  • Manufacturer Upc Number
    00048011040189
  • Type
    Mandrel
  • UPC_NO
    00048011040189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)