Motion
13755 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/4"8A CRS

3M
13755 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/4"8A CRS

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Coarse, 2 in x 1/4 in x 1/4 in, 60 per case
Mi Item #02086146
MFR #13755 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/4"8A CRS
Price$13.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13755 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/4"8A CRS

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Coarse, 2 in x 1/4 in x 1/4 in, 60 per case
Mi Item #02086146
MFR #13755 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/4"8A CRS

Mfr description
13755 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.88/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Coarse
  • Long Description
    The 13755 SCOTCH-BRITE EXL Unitized Wheel 2"X1/4"X1/4"8A CRS is a Unitized Non-Woven or Deburring Wheel constructed with Aluminum Oxide abrasive, a 1/4 in center hole diameter, Coarse grade, 2 in wheel diameter, and 1/4 in wheel thickness in a Unitized design, ideal for aggressive deburring, weld blending, and surface preparation tasks.
  • Manufacturer Stock Number
    61500057866
  • Manufacturer Upc Number
    00048011137551
  • Material
    Aluminum Oxide
  • Max Rpm
    22100 rpm
  • UPC_NO
    00048011137551
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)