Motion
18278

3M
18278

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #02086152
MFR #18278
Price$168.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18278

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Medium Grade, 1.0000 in Arbor Dia.
MI ITEM #02086152
MFR #18278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$168.42/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6.0000 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 18278 is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, and Medium grade, suitable for blending and surface finishing operations.
  • Manufacturer Stock Number
    61500126919
  • Manufacturer Upc Number
    00048011182780
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011182780
  • Wheel Type
    Convolute

Overview

Mfr description
18278 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance and durability for deburring and finishing applications
  • Convolutely wound on a core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought