Motion
02972 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"5A FIN

3M
02972 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"5A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02086153
MFR #02972 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02972 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"5A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02086153
MFR #02972 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"5A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02972 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500001211
  • Manufacturer Upc Number
    00048011029726
  • UPC_NO
    00048011029726
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Color
    Beige
  • Long Description
    The 02972 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"5A FIN is a non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text