Motion
7000046074

3M
7000046074

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 12.0000 in Wheel Dia., 3000 rpm, Silicon Carbide Material, Fine Grade, 5.0000 in Arbor Dia.
Mi Item #02086164
MFR #7000046074
Price$582.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046074

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 12.0000 in Wheel Dia., 3000 rpm, Silicon Carbide Material, Fine Grade, 5.0000 in Arbor Dia.
Mi Item #02086164
MFR #7000046074

Mfr description
05139 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance and durability for deburring and finishing applications
  • Convolutely wound on a core
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$582.84/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12.0000 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 7000046074 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 12.0000 in wheel diameter, 2.0000 in wheel thickness, 5.0000 in center hole diameter, and Fine grade, suitable for surface finishing.
  • Manufacturer Stock Number
    61500126877
  • Manufacturer Upc Number
    00048011051390
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011051390
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)