Motion
7000046072

3M
7000046072

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 10.0000 in Wheel Dia., 3600 rpm, Silicon Carbide Material, Fine Grade, 5.0000 in Arbor Dia.
MI ITEM #02086166
MFR #7000046072
Your Price$262.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046072

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 10.0000 in Wheel Dia., 3600 rpm, Silicon Carbide Material, Fine Grade, 5.0000 in Arbor Dia.
MI ITEM #02086166
MFR #7000046072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$262.14/each(List $296.48)

Overview

Mfr description
05137 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • Manufacturer Stock Number
    61500126836
  • Manufacturer Upc Number
    00048011051376
  • UPC_NO
    00048011051376
  • Overall Diameter
    10.0000 in
  • Color
    Gray
  • Long Description
    The 7000046072 is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 10.0000 in wheel diameter, 1.0000 in wheel thickness, 5.0000 in center hole diameter, and Fine grade, suitable for blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text