Motion
7100231504

3M
7100231504

Coated Sanding & Finishing Belt - P80 Grit, Aluminum Oxide Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #02086182
MFR #7100231504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231504

Coated Sanding & Finishing Belt - P80 Grit, Aluminum Oxide Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #02086182
MFR #7100231504

Mfr description
7100231504 BELT 6X48 80X 340D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48.0000 in, 1219.20 mm
  • Overall Width
    6.0000 in, 152.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P80
  • Manufacturer Stock Number
    60440211682
  • Manufacturer Upc Number
    00051144274239
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144274239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)