Specifications
Dimensions
- Block Width3-1/4 in
Details
- Grip TypeHandle
- Manufacturer Stock Number60980007649
- Manufacturer Upc Number00051144452040
- MaterialFoam
- Mounting TypeAdhesive/PSA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)