Motion
7000126425 SHEET 9X11 320A 413Q WET OR DRY PAPER, 25 SHEETS/PK

3M
7000126425 SHEET 9X11 320A 413Q WET OR DRY PAPER, 25 SHEETS/PK

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 320 Grit
Mi Item #02086201
MFR #7000126425 SHEET 9X11 320A 413Q WET OR DRY PAPER, 25 SHEETS/PK
Price$1.40/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000126425 SHEET 9X11 320A 413Q WET OR DRY PAPER, 25 SHEETS/PK

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 320 Grit
Mi Item #02086201
MFR #7000126425 SHEET 9X11 320A 413Q WET OR DRY PAPER, 25 SHEETS/PK

Mfr description
7000126425 SHEET 9X11 320A 413Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • 320A grit
  • Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.40/sh

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Fine Feather Edge, Paint Preparation, Primer Sanding
  • Backing Material
    Paper
  • Grit Number
    320
  • Manufacturer Stock Number
    60455073126
  • Manufacturer Upc Number
    00051144994212
  • Number of Sheets
    50
  • UPC_NO
    00051144994212
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)