Motion
02001 WETORDRY TRI-M-ITE SHEET 9"X11" 500A

3M
02001 WETORDRY TRI-M-ITE SHEET 9"X11" 500A

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 500 Grit, 50 Per Pack
Mi Item #02086205
MFR #02001 WETORDRY TRI-M-ITE SHEET 9"X11" 500A
Price$116.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02001 WETORDRY TRI-M-ITE SHEET 9"X11" 500A

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 500 Grit, 50 Per Pack
Mi Item #02086205
MFR #02001 WETORDRY TRI-M-ITE SHEET 9"X11" 500A

Mfr description
02001 WETORDRY TRI-M-ITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.88/pk

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Paint Preparation, Primer Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    500
  • Manufacturer Stock Number
    7000118291
  • Manufacturer Upc Number
    00051144020010
  • Number of Sheets
    50
  • UPC_NO
    00051144020010
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)