Motion
80203 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 100MIC

3M
80203 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 100MIC

Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide
MI ITEM #02086206
MFR #80203 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 100MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80203 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 100MIC

Coated Finishing Disc - 8 in Disc Dia, Aluminum Oxide
MI ITEM #02086206
MFR #80203 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 100MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80203 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60650029451
  • Manufacturer Upc Number
    00051144802036
  • UPC_NO
    00051144802036
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text