Motion
02034 IMPERIAL WETORDRY SHEET 9"X11" 1000A

3M
02034 IMPERIAL WETORDRY SHEET 9"X11" 1000A

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1000 Grit, 50 Per Pack
MI ITEM #02086209
MFR #02034 IMPERIAL WETORDRY SHEET 9"X11" 1000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02034 IMPERIAL WETORDRY SHEET 9"X11" 1000A

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1000 Grit, 50 Per Pack
MI ITEM #02086209
MFR #02034 IMPERIAL WETORDRY SHEET 9"X11" 1000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    1000
  • Manufacturer Stock Number
    60455067722
  • Manufacturer Upc Number
    00051131020344
  • Number of Sheets
    50
  • UPC_NO
    00051131020344
  • Waterproof
    Yes

Overview

Mfr description
02034 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought