Motion
02032 IMPERIAL WETORDRY SHEET 9"X11" 1500A

3M
02032 IMPERIAL WETORDRY SHEET 9"X11" 1500A

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1500 Grit, 50 Per Pack
MI ITEM #02086211
MFR #02032 IMPERIAL WETORDRY SHEET 9"X11" 1500A
Price$4.02/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02032 IMPERIAL WETORDRY SHEET 9"X11" 1500A

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1500 Grit, 50 Per Pack
MI ITEM #02086211
MFR #02032 IMPERIAL WETORDRY SHEET 9"X11" 1500A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.02/sh

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal, Paint Finishing
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    1500
  • Manufacturer Stock Number
    60455067706
  • Manufacturer Upc Number
    00051131020320
  • Number of Sheets
    50
  • UPC_NO
    00051131020320
  • Waterproof
    Yes

Overview

Mfr description
02032 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought