Specifications
Dimensions
- Overall Diameter1-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBlue
- Connector TypeBolt-On
- Manufacturer Stock Number61500139482
- Manufacturer Upc Number00048011138008
- Max Rpm24000 rpm
- UPC_NO00048011138008
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)