Motion
13878 WETORDRY PAPER DISC 431Q 12"XNH 600 C-WEIGHT

3M
13878 WETORDRY PAPER DISC 431Q 12"XNH 600 C-WEIGHT

Wetordry™ Paper Disc - 12.0000 in Disc Dia, Silicon Carbide, 600 Grit, 2000 rpm
MI ITEM #02086243
MFR #13878 WETORDRY PAPER DISC 431Q 12"XNH 600 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13878 WETORDRY PAPER DISC 431Q 12"XNH 600 C-WEIGHT

Wetordry™ Paper Disc - 12.0000 in Disc Dia, Silicon Carbide, 600 Grit, 2000 rpm
MI ITEM #02086243
MFR #13878 WETORDRY PAPER DISC 431Q 12"XNH 600 C-WEIGHT

Mfr description
13878 WETORDRY PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    Paper
  • Color
    Black
  • Grit Number
    600
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60650006913
  • Manufacturer Upc Number
    00051144138784
  • Max Rpm
    2000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144138784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)