Motion
7100243083 POST-IT NOTES 5400, 3 IN X 3 IN (76 MM X 76 MM)

3M
7100243083 POST-IT NOTES 5400, 3 IN X 3 IN (76 MM X 76 MM)

Post-it® Notes 5400, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #02086245
MFR #7100243083 POST-IT NOTES 5400, 3 IN X 3 IN (76 MM X 76 MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243083 POST-IT NOTES 5400, 3 IN X 3 IN (76 MM X 76 MM)

Post-it® Notes 5400, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #02086245
MFR #7100243083 POST-IT NOTES 5400, 3 IN X 3 IN (76 MM X 76 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.243 lb

Details

  • Manufacturer Upc Number
    00021200569005
  • Minimum Order Quantity
    48
  • UPC_NO
    00021200569005

Overview

Mfr description
7100243083 POST-IT NOTES 5400, 3 IN X 3
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought